Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 6 1/2, M, RB312

  • Mfr # RB312

  • Zoro # G4245273


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB312
Zoro #
G4245273
UPC #
690774487291
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
6 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Chemical Resisting Sole
Yes
Shank Material
Nylon
For Outdoor Traction
No
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Upper Material Description
Synthetic
Footwear Sole Pattern
Slip Resistant
Completely Non Metallic
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.45
Static Dissipative
Yes
Insulation Type
None
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Waterproof Type
None
Removable Insole
Yes
Midsole Material
EVA
Metatarsal System
No
Electrical Hazard Rated
No
Liner Material
Mesh
Wide Toe Cap
Yes
Upper Boot Material
Man Made
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Insole System
Removable
Footwear Style
Athletic Shoe
Upper Material
Fabric, Synthetic Fabric
Max. Heat Rating
250 Degrees F
Last Number or Name
Fusion
Footwear Construction Type
Cemented
Outsole Material
Rubber
Footwear Shank Type
Nylon
Insulated
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Liner Technology
Moisture Wicking
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating
250 Degrees F
Upper Material (PRINT)
Fabric, Synthetic Fabric
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.46
Construction
Cemented
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.