Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 6 1/2, W, RB312

  • Mfr # RB312

  • Zoro # G4244546


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB312
Zoro #
G4244546
UPC #
690774487420
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6 1/2
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Midsole Material
EVA
Completely Non Metallic
Yes
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Predominant Footwear Color
Gray
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Outsole Material
Rubber
Insole System
Removable
Static Dissipative
Yes
Metal Chip Resisting Sole
Yes
Last Number or Name
Fusion
Metatarsal Guard
No
Footwear Sole Pattern
Slip Resistant
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Synthetic
Insulated
No
Footwear Closure Type
Lace Up
Metatarsal System
No
Toe Shape
Round
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Electrical Hazard Rated
No
Conductive
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Upper Boot Material
Man Made
For Outdoor Traction
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
250 Degrees F
Liner Material
Mesh
Ninety Degree Heel
No
Upper Material
Fabric, Synthetic Fabric
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.45
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.46
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Construction
Cemented
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Upper Material (PRINT)
Fabric, Synthetic Fabric
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.