Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 7 1/2, M, RB312

  • Mfr # RB312

  • Zoro # G4512052


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Size
7 1/2
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4512052
UPC #
690774487314
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Footwear Style
Athletic Shoe
Non-Marking Sole
Yes
Max. Heat Rating
250 Degrees F
Removable Insole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Gray
Midsole Material
EVA
Conductive
No
Footwear Shank Type
Nylon
Insole System
Removable
Footwear Sole Pattern
Slip Resistant
Outsole Material
Rubber
Last Number or Name
Fusion
CSA Footwear Standard
Not Specified
Insulated
No
Upper Material Description
Synthetic
Non Metallic Upper
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Construction Type
Cemented
Shank Material
Nylon
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Upper Boot Material
Man Made
Liner Material
Mesh
Metatarsal System
No
Static Dissipative
Yes
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Upper Material
Fabric, Synthetic Fabric
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Lace Up
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.45
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material (PRINT)
Mesh
Style Family
Athletic Shoe
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.