Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 7 1/2, W, RB312

  • Mfr # RB312

  • Zoro # G4244756


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4244756
UPC #
690774487444
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Completely Non Metallic
Yes
Upper Boot Material
Man Made
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Upper Material Description
Synthetic
Shank Material
Nylon
Predominant Footwear Color
Gray
Static Dissipative
Yes
Footwear Construction Type
Cemented
Last Number or Name
Fusion
Non-Marking Sole
Yes
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.45
Liner Material
Mesh
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
Conductive
No
Insulated
No
Insole System
Removable
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Midsole Material
EVA
Toe Shape
Round
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Footwear Sole Pattern
Slip Resistant
Outsole Material
Rubber
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Material
Fabric, Synthetic Fabric
Metatarsal System
No
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material (PRINT)
Fabric, Synthetic Fabric
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Liner Technology
Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Lace Up
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Insole Technology
Removable
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.