Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 7, W, RB312

  • Mfr # RB312

  • Zoro # G4244747


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4244747
UPC #
690774487437
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Upper Boot Material
Man Made
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.45
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Ninety Degree Heel
No
Shank Material
Nylon
Footwear Sole Pattern
Slip Resistant
Insulated
No
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Insole System
Removable
Metatarsal System
No
Upper Material
Fabric, Synthetic Fabric
Footwear Shank Type
Nylon
Upper Material Description
Synthetic
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Waterproof Type
None
Oil Resisting Sole
Yes
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Conductive
No
Liner Material
Mesh
Insulation Type
None
Puncture Resistant Insole
No
Midsole Material
EVA
Wide Toe Cap
Yes
Predominant Footwear Color
Gray
Last Number or Name
Fusion
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
250 Degrees F
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material (PRINT)
Fabric, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.45
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.