Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 8, M, RB312

  • Mfr # RB312

  • Zoro # G4244695


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4244695
UPC #
690774487321
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Upper Boot Material
Man Made
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Upper Material Description
Synthetic
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Slip Resistant
Insulated
No
Insulation Type
None
Footwear Style
Athletic Shoe
Toe Shape
Round
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Last Number or Name
Fusion
Conductive
No
Wide Toe Cap
Yes
Insole System
Removable
Footwear Construction Type
Cemented
Predominant Footwear Color
Gray
Ninety Degree Heel
No
Electrical Hazard Rated
No
Liner Material
Mesh
Upper Material
Fabric, Synthetic Fabric
For Outdoor Traction
No
Outsole Material
Rubber
Static Dissipative
Yes
Midsole Material
EVA
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Metatarsal System
No
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Waterproof Type
None
Max. Heat Rating
250 Degrees F
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Maximum Heat Rating (PRINT)
250 Degrees F
Toe Cap Material
Composite
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Closure
Lace Up
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.45
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.46
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.