Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 8, W, RB312

  • Mfr # RB312

  • Zoro # G4245027


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4245027
UPC #
690774487451
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Metatarsal System
No
For Outdoor Traction
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Upper Material
Fabric, Synthetic Fabric
Conductive
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Slip Resistant
Upper Material Description
Synthetic
Last Number or Name
Fusion
Footwear Closure Type
Lace Up
Toe Shape
Round
Wide Toe Cap
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Max. Heat Rating
250 Degrees F
Insulation Type
None
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Upper Boot Material
Man Made
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Liner Material
Mesh
Completely Non Metallic
Yes
Insulated
No
Waterproof Type
None
Electrical Hazard Rated
No
Static Dissipative
Yes
Predominant Footwear Color
Gray
Footwear Style
Athletic Shoe
Footwear Shank Type
Nylon
Outsole Material
Rubber
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insole System
Removable
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.46
Insole Technology
Removable
Closure
Lace Up
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.45
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.