Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 9 1/2, M, RB312

  • Mfr # RB312

  • Zoro # G4245088


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4245088
UPC #
690774487352
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Last Number or Name
Fusion
Shank Material
Nylon
Predominant Footwear Color
Gray
Footwear Closure Type
Lace Up
Metatarsal System
No
Midsole Material
EVA
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Insulation Type
None
Toe Shape
Round
Static Dissipative
Yes
Max. Heat Rating
250 Degrees F
Upper Boot Material
Man Made
Footwear Sole Pattern
Slip Resistant
Liner Material
Mesh
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
For Outdoor Traction
No
Upper Material Description
Synthetic
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Conductive
No
Upper Material
Fabric, Synthetic Fabric
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Removable Insole
Yes
Waterproof Type
None
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Insole System
Removable
Non-Marking Sole
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Technology
Removable
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Closure
Lace Up
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.46
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.