Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 9 1/2, W, RB312

  • Mfr # RB312

  • Zoro # G8643370


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G8643370
UPC #
690774487482
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Conductive
No
Footwear Shank Type
Nylon
Upper Material
Fabric, Synthetic Fabric
Wide Toe Cap
Yes
Liner Material
Mesh
Toe Shape
Round
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Fusion
Completely Non Metallic
Yes
Footwear Sole Pattern
Slip Resistant
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Upper Boot Material
Man Made
Insulated
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Insole System
Removable
Max. Heat Rating
250 Degrees F
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.46
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.46
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Gender (PRINT)
Women's
Insole Technology
Removable
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.