Women's 3 in Composite Toe Athletic Shoe, Rose Gold, 10, M, RB212

  • Mfr # RB212

  • Zoro # G9070459


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB212
Zoro #
G9070459
UPC #
690774483835
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Waterproof
No
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Sublite
Outsole Material
Rubber
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Metatarsal System
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Removable Insole
Yes
Insulated
No
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Mesh
Predominant Footwear Color
Pink
Metatarsal Guard
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Upper Material Description
Synthetic
Footwear Sole Pattern
Slip Resistant
Completely Non Metallic
Yes
Insole System
Removable
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
None
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
250 Degrees F
Shank Material
Nylon
Upper Boot Material
Man Made
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.45
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Toe Shape
Round
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.45
Upper Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Closure
Lace Up
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Rose Gold, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Pink, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.