Women's 3 in Composite Toe Athletic Shoe, Rose Gold, 11 1/2, M, RB212

  • Mfr # RB212

  • Zoro # G9071140


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB212
Zoro #
G9071140
UPC #
690774483866
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11 1/2
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Waterproof
No
Static Dissipative
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Last Number or Name
Sublite
Footwear Shank Type
Nylon
Upper Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Liner Material
Mesh
Insulated
No
Max. Heat Rating
250 Degrees F
Upper Boot Material
Man Made
Midsole Material
EVA
Footwear Sole Pattern
Slip Resistant
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Conductive
No
Oil Resisting Sole
Yes
Insole System
Removable
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Insulation Type
None
Waterproof Type
None
Predominant Footwear Color
Pink
Upper Material Description
Synthetic
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Nylon
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Mesh
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Rose Gold, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Pink, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.