Women's 3 in Composite Toe Athletic Shoe, Rose Gold, 11 1/2, W, RB212

  • Mfr # RB212

  • Zoro # G9070885


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB212
Zoro #
G9070885
UPC #
690774483996
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11 1/2
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.46
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Slip Resistant
Removable Insole
Yes
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Insulation Type
None
Toe Shape
Round
Upper Material Description
Synthetic
Chemical Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Rubber
Midsole Material
EVA
Upper Material
Mesh
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Static Dissipative
Yes
Liner Material
Mesh
Last Number or Name
Sublite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Electrical Hazard Rated
No
Predominant Footwear Color
Pink
Footwear Shank Type
Nylon
Metatarsal System
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Insulated
No
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Upper Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.45
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Rose Gold, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Pink, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.