Women's 3 in Composite Toe Athletic Shoe, Rose Gold, 12, M, RB212

  • Mfr # RB212

  • Zoro # G9070903


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB212
Zoro #
G9070903
UPC #
690774483873
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Waterproof
No
Liner Material
Mesh
Puncture Resistant Insole
No
For Outdoor Traction
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Upper Material Description
Synthetic
Removable Insole
Yes
Footwear Sole Pattern
Slip Resistant
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Completely Non Metallic
Yes
Predominant Footwear Color
Pink
CSA Footwear Standard
Not Specified
Insole System
Removable
Conductive
No
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Footwear Style
Athletic Shoe
Shank Material
Nylon
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Mesh
Chemical Resisting Sole
Yes
Insulated
No
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Outsole Material
Rubber
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Waterproof Type
None
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.46
Midsole Material
EVA
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Last Number or Name
Sublite
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Upper Material (PRINT)
Mesh
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.45
Toe Cap Material
Composite
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Gender (PRINT)
Women's
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.46
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily
0.46
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Rose Gold, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Pink, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.