Women's 3 in Composite Toe Athletic Shoe, Rose Gold, 9 1/2, M, RB212

  • Mfr # RB212

  • Zoro # G9071131


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB212
Zoro #
G9071131
UPC #
690774483828
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Waterproof
No
Midsole Material
EVA
Non Metallic Upper
Yes
Shank Material
Nylon
For Outdoor Traction
No
Oil Resisting Sole
Yes
Conductive
No
Metatarsal System
No
Waterproof Type
None
Footwear Style
Athletic Shoe
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
Outsole Material
Rubber
Ninety Degree Heel
No
Wide Toe Cap
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Chemical Resisting Sole
Yes
Upper Material
Mesh
Upper Material Description
Synthetic
Toe Shape
Round
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Predominant Footwear Color
Pink
Completely Non Metallic
Yes
Last Number or Name
Sublite
Satra Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.46
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Metatarsal Guard
No
Footwear Sole Pattern
Slip Resistant
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh
Maximum Heat Rating
250 Degrees F
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.46
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Construction
Cemented
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Rose Gold, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Pink, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.