Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Rose Gold, 9, M, RB212

  • Mfr # RB212

  • Zoro # G9070230


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB212
Zoro #
G9070230
UPC #
690774483811
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Rose Gold
Style Number
RB212
Waterproof
No
Footwear Shank Type
Nylon
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal Guard
No
Static Dissipative
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Oil Resisting Sole
Yes
Upper Material
Mesh
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Sublite
Toe Shape
Round
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Conductive
No
Electrical Hazard Rated
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Slip Resistant
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Insulation Type
None
Upper Boot Material
Man Made
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Predominant Footwear Color
Pink
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Wide Toe Cap
Yes
Max. Heat Rating
250 Degrees F
Insole System
Removable
Outsole Material
Rubber
Metatarsal System
No
Footwear Closure Type
Lace Up
Waterproof Type
None
Shank Material
Nylon
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.45
Shank Material (PRINT)
Nylon
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.46
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Technology
Removable
Toe Cap Material
Composite
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Rose Gold, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Pink, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.