Women's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-10.5

  • Zoro # G105907294


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-M-10.5
Zoro #
G105907294
UPC #
690774166790
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Static Dissipative
No
Conductive
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Outsole Technology
Direct Attached
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Insole Material
Rubber
Insulated
No
Heat Resistant
Yes
Last Number or Name
Trainex
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Standards
ASTM F2413, CSA Z915
Non Metallic Upper
Yes
Upper Material Description
Leather
Predominant Footwear Color
Black
Footwear Shank Type
Composite
CSA Footwear Standard
Electrical-Shock Protection
Footwear Construction Type
Cemented
Heel Style
Defined Heel
Removable Insole
Yes
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Upper Material
Leather
Outsole Material
Rubber
Shank Material
Composite
Slip Resistant
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Insole System
EVA, Removable
Upper Color
Black
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Footwear Construction
Direct-Attach
Closure Type
Lace Up
Midsole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
.56
Non-Marking Upper
Yes
Footwear Shank
Yes
Metatarsal Guard Style
None
CSA Standards Met
Electrical Shock Protection
Construction
Direct Attached
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Insole Technology
Removable
Closure
Lace Up
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.