Women's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-W-10.5

  • Zoro # G005907356


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-W-10.5
Zoro #
G005907356
UPC #
690774166929
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Heel Style
Defined Heel
Midsole Material
Polyurethane
Footwear Construction
Direct-Attach
Footwear Construction Type
Cemented
Max. Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Upper Color
Black
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413, CSA Z915
Conductive
No
Insole Material
Rubber
Insulated
No
Puncture Resistant Insole
Yes
Static Dissipative
No
Removable Insole
Yes
Metatarsal Guard
No
Shank Material
Composite
Metal Chip Resisting Sole
Yes
Last Number or Name
Trainex
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Slip Resistant
Yes
Non-Marking Sole
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Footwear Style
6 in Work Boot
Outsole Technology
Direct Attached
Heat Resistant
Yes
Upper Material
Leather
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Insole System
EVA, Removable
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Liner Material
Mesh, Nylon
For Outdoor Traction
Yes
Footwear Shank Type
Composite
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Electrical-Shock Protection
Slip-Resistance Rating (SATRA Test Values)
.56
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Footwear Shank
Yes
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
CSA Standards Met
Electrical Shock Protection
Style Family
6-Inch Work Boot
Construction
Direct Attached
Heel Definition
Defined Heel
Toe Cap Material
Composite
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Direct Attached
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Rubber
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.