Zoro Homepage

Women's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-10.0

  • Zoro # G805907525


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-M-10.0
Zoro #
G805907525
UPC #
690774166783
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Footwear Style
6 in Work Boot
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Outsole Technology
Direct Attached
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Insole System
EVA, Removable
Upper Material Description
Leather
Insole Material
Rubber
Puncture Resistant Insole
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Outsole Material
Rubber
Predominant Footwear Color
Black
Heel Style
Defined Heel
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Heat Resistant
Yes
Conductive
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Slip Resistant
Yes
Standards
ASTM F2413, CSA Z915
Last Number or Name
Trainex
Upper Color
Black
Chain Saw Cut Resistant
No
Insulated
No
Removable Insole
Yes
Shank Material
Composite
Footwear Construction Type
Cemented
CSA Footwear Standard
Electrical-Shock Protection
Waterproof Type
Waterproof Membrane
Upper Material
Leather
Footwear Shank Type
Composite
Footwear Construction
Direct-Attach
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
.56
Footwear Shank
Yes
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Heel Definition
Defined Heel
Construction
Direct Attached
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology (PRINT)
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.