Women's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-11.5

  • Zoro # G305907346


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-M-11.5
Zoro #
G305907346
UPC #
690774166813
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Static Dissipative
No
Heel Style
Defined Heel
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Standards
ASTM F2413, CSA Z915
Shank Material
Composite
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
Electrical-Shock Protection
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Upper Material Description
Leather
Outsole Technology
Direct Attached
Insulated
No
Upper Material
Leather
Footwear Construction
Direct-Attach
Upper Color
Black
Insole Material
Rubber
Removable Insole
Yes
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Conductive
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Slip Resistant
Yes
Heat Resistant
Yes
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Puncture Resistant Insole
Yes
Footwear Style
6 in Work Boot
Insole System
EVA, Removable
Last Number or Name
Trainex
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Footwear Shank Type
Composite
Max. Heat Rating
250 Degrees F
Outsole Material
Rubber
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Style Family
6-Inch Work Boot
Construction
Direct Attached
Insole Technology
Removable
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.