Women's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-W-11.5

  • Zoro # G805907402


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-W-11.5
Zoro #
G805907402
UPC #
690774166943
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Static Dissipative
No
Upper Color
Black
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2413, CSA Z915
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Insole Material
Rubber
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
CSA Footwear Standard
Electrical-Shock Protection
Shank Material
Composite
Insole System
EVA, Removable
Heat Resistant
Yes
Footwear Construction
Direct-Attach
Waterproof Type
Waterproof Membrane
Non-Marking Sole
Yes
Upper Material
Leather
Midsole Material
Polyurethane
Metatarsal Guard
No
Closure Type
Lace Up
Footwear Construction Type
Cemented
Footwear Shank Type
Composite
Insulated
No
Predominant Footwear Color
Black
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Ninety Degree Heel
Yes
Conductive
No
Upper Material Description
Leather
Last Number or Name
Trainex
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
For Outdoor Traction
Yes
Slip Resistant
Yes
Outsole Technology
Direct Attached
Non Metallic Upper
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Footwear Shank
Yes
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Construction
Direct Attached
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
Removable
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Direct Attached
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Rubber
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.