Women's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-W-12.0

  • Zoro # G705907298


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-W-12.0
Zoro #
G705907298
UPC #
690774166950
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Removable Insole
Yes
Footwear Construction
Direct-Attach
Outsole Material
Rubber
Insole Material
Rubber
Shank Material
Composite
Slip Resistant
Yes
Conductive
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Outsole Technology
Direct Attached
Heel Style
Defined Heel
Footwear Construction Type
Cemented
Standards
ASTM F2413, CSA Z915
For Outdoor Traction
Yes
Insulated
No
Waterproof Type
Waterproof Membrane
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Insole System
EVA, Removable
Ninety Degree Heel
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Upper Material Description
Leather
CSA Footwear Standard
Electrical-Shock Protection
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Composite
Chain Saw Cut Resistant
No
Upper Material
Leather
Closure Type
Lace Up
Predominant Footwear Color
Black
Puncture Resistant Insole
Yes
Footwear Style
6 in Work Boot
Last Number or Name
Trainex
Metatarsal Guard
No
Non Metallic Upper
Yes
Heat Resistant
Yes
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
.56
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Footwear Shank
Yes
Construction
Direct Attached
Toe Cap Material
Composite
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
CSA Standards Met
Electrical Shock Protection
Insole Technology
Removable
Outsole Technology (PRINT)
Direct Attached
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.