Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-06.5

  • Zoro # G305907377


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-M-06.5
Zoro #
G305907377
UPC #
690774166714
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Last Number or Name
Trainex
Metatarsal Guard
No
Insole Material
Rubber
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Upper Color
Black
Midsole Material
Polyurethane
Standards
ASTM F2413, CSA Z915
Chemical Resisting Sole
Yes
Puncture Resistant Insole
Yes
Insole System
EVA, Removable
Completely Non Metallic
Yes
Max. Heat Rating
250 Degrees F
Non Metallic Upper
Yes
Upper Material Description
Leather
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Slip Resistant
Yes
Footwear Construction
Direct-Attach
Footwear Style
6 in Work Boot
Footwear Shank Type
Composite
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Outsole Technology
Direct Attached
Conductive
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Shank Material
Composite
Closure Type
Lace Up
Insulated
No
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Heat Resistant
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Electrical-Shock Protection
Upper Material
Leather
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
.56
Footwear Shank
Yes
Non-Marking Upper
Yes
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection
Insole Technology
Removable
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Heel Definition
Defined Heel
Construction
Direct Attached
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.