Women's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-W-06.5

  • Zoro # G405907437


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-W-06.5
Zoro #
G405907437
UPC #
690774166844
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Upper Material
Leather
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
Yes
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Shank Material
Composite
Outsole Material
Rubber
Max. Heat Rating
250 Degrees F
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Heel Style
Defined Heel
CSA Footwear Standard
Electrical-Shock Protection
Removable Insole
Yes
Ninety Degree Heel
Yes
Upper Color
Black
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Last Number or Name
Trainex
For Outdoor Traction
Yes
Conductive
No
Standards
ASTM F2413, CSA Z915
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Slip Resistant
Yes
Insole Material
Rubber
Non Metallic Upper
Yes
Heat Resistant
Yes
Footwear Construction
Direct-Attach
Outsole Technology
Direct Attached
Footwear Shank Type
Composite
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather
Insulated
No
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Insole System
EVA, Removable
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
CSA Standards Met
Electrical Shock Protection
Construction
Direct Attached
Toe Cap Material
Composite
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Direct Attached
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.