Women's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-07.5

  • Zoro # G505907320


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-M-07.5
Zoro #
G505907320
UPC #
690774166738
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Midsole Material
Polyurethane
CSA Footwear Standard
Electrical-Shock Protection
Oil Resisting Sole
Yes
Static Dissipative
No
Insole Material
Rubber
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
Yes
Outsole Material
Rubber
Outsole Technology
Direct Attached
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Upper Material
Leather
Upper Color
Black
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Conductive
No
For Outdoor Traction
Yes
Last Number or Name
Trainex
Ninety Degree Heel
Yes
Heat Resistant
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Upper Material Description
Leather
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Defined Heel
Standards
ASTM F2413, CSA Z915
Shank Material
Composite
Removable Insole
Yes
Insole System
EVA, Removable
Slip Resistant
Yes
Footwear Shank Type
Composite
Metatarsal Guard
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Max. Heat Rating
250 Degrees F
Insulated
No
Footwear Closure Type
Lace Up
Footwear Construction
Direct-Attach
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Construction
Direct Attached
Insole Technology
Removable
Style Family
6-Inch Work Boot
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Rubber
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.