Zoro Homepage

Women's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Dark Brown, RB755

  • Mfr # RB755

  • Zoro # G8597416


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB755
Zoro #
G8597416
UPC #
690774136281
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
RB755
Upper Boot Material
All Leather
Series
RB755
Waterproof
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Liner Material
Nylon
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Outsole Material
Rubber
Electrical Hazard Rated
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Insole System
Full Sock
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Conductive
No
Non-Marking Sole
No
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Full Sock
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.73
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.