Zoro Homepage

Women's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-07.0

  • Zoro # G105907515


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-M-07.0
Zoro #
G105907515
UPC #
690774166721
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Footwear Construction
Direct-Attach
Upper Color
Black
Slip Resistant
Yes
Puncture Resistant Insole
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Removable Insole
Yes
Liner Material
Mesh, Nylon
Shank Material
Composite
Upper Material Description
Leather
Non-Marking Sole
Yes
Last Number or Name
Trainex
Footwear Shank Type
Composite
Conductive
No
Max. Heat Rating
250 Degrees F
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Membrane
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Outsole Technology
Direct Attached
Metatarsal Guard
No
Standards
ASTM F2413, CSA Z915
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Insole System
EVA, Removable
Midsole Material
Polyurethane
Outsole Material
Rubber
Upper Material
Leather
Heat Resistant
Yes
CSA Footwear Standard
Electrical-Shock Protection
Insole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Insulated
No
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Footwear Shank
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Construction
Direct Attached
Insole Technology
Removable
CSA Standards Met
Electrical Shock Protection
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Direct Attached
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Composite
Insole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.