Zoro Homepage

Women's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-W-07.0

  • Zoro # G005907295


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-W-07.0
Zoro #
G005907295
UPC #
690774166851
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Insole System
EVA, Removable
Footwear Shank Type
Composite
Closure Type
Lace Up
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Upper Material Description
Leather
Oil Resisting Sole
Yes
Last Number or Name
Trainex
Insulated
No
Footwear Construction Type
Cemented
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Footwear Construction
Direct-Attach
Chemical Resisting Sole
Yes
Removable Insole
Yes
Upper Color
Black
Chain Saw Cut Resistant
No
Outsole Technology
Direct Attached
Footwear Style
6 in Work Boot
Upper Material
Leather
Predominant Footwear Color
Black
Static Dissipative
No
Midsole Material
Polyurethane
Puncture Resistant Insole
Yes
Shank Material
Composite
For Outdoor Traction
Yes
Heat Resistant
Yes
Insole Material
Rubber
Slip Resistant
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Heel Style
Defined Heel
Conductive
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Max. Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Standards
ASTM F2413, CSA Z915
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Upper
Yes
Footwear Shank
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
.56
CSA Standards Met
Electrical Shock Protection
Construction
Direct Attached
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
250 Degrees F
Outsole Technology (PRINT)
Direct Attached
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.