Zoro Homepage

Women's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-08.0

  • Zoro # G705907373


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-M-08.0
Zoro #
G705907373
UPC #
690774166745
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Insulated
No
Upper Material
Leather
Non Metallic Upper
Yes
Heat Resistant
Yes
Metatarsal Guard
No
Footwear Shank Type
Composite
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Ninety Degree Heel
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Last Number or Name
Trainex
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Footwear Construction
Direct-Attach
Slip Resistant
Yes
Non-Marking Sole
Yes
Standards
ASTM F2413, CSA Z915
Closure Type
Lace Up
Predominant Footwear Color
Black
Insole Material
Rubber
For Outdoor Traction
Yes
CSA Footwear Standard
Electrical-Shock Protection
Outsole Technology
Direct Attached
Static Dissipative
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
Midsole Material
Polyurethane
Shank Material
Composite
Conductive
No
Upper Color
Black
Heel Style
Defined Heel
Footwear Construction Type
Cemented
Insole System
EVA, Removable
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
250 Degrees F
Waterproof Type
Waterproof Membrane
Metatarsal Guard Style
None
Footwear Shank
Yes
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Maximum Heat Rating
250 Degrees F
Construction
Direct Attached
CSA Standards Met
Electrical Shock Protection
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Defined Heel
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Direct Attached
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Insole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.