Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Black, RB765

  • Mfr # RB765-M-09.5

  • Zoro # G405907406


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB765
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB765-M-09.5
Zoro #
G405907406
UPC #
690774166776
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB765
Upper Boot Material
Leather
Waterproof
Yes
Features
Heel Airbag, Toe Guards
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Heel Style
Defined Heel
Upper Material
Leather
Insole System
EVA, Removable
Heat Resistant
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Insole Material
Rubber
Footwear Shank Type
Composite
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Puncture, Slips, Water
Metatarsal Guard
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Puncture Resistant Insole
Yes
Last Number or Name
Trainex
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413, CSA Z915
Slip Resistant
Yes
CSA Footwear Standard
Electrical-Shock Protection
Chain Saw Cut Resistant
No
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Waterproof Membrane
Insulated
No
Non Metallic Upper
Yes
Outsole Technology
Direct Attached
Conductive
No
Footwear Construction
Direct-Attach
Shank Material
Composite
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
For Outdoor Traction
Yes
Closure Type
Lace Up
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
.56
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Construction
Direct Attached
Insole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Outsole Technology (PRINT)
Direct Attached
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.