Zoro Homepage

Women's Athletic High-Top Work Boot, 10 1/2, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089669


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089669
UPC #
690774355699
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Metatarsal System
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Static Dissipative
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Non-Marking Sole
No
Waterproof Type
None
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Upper Material Description
Leather
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Liner Material
Nylon
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Insulated
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Square
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Footwear Style
Athletic High-Top
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Upper Color
Black, Gray
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Material
Leather
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.86
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Midsole Technology
Dual Density
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Technology (PRINT)
Dual Density
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.