Zoro Homepage

Women's Athletic High-Top Work Boot, 11 1/2, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089641


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089641
UPC #
690774355712
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Shank Material
Plastic
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Liner Material
Nylon
Removable Insole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Insulated
No
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Toe Shape
Square
Non Metallic Upper
Yes
Footwear Style
Athletic High-Top
Upper Material Description
Leather
Footwear Sole Pattern
Textured
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Upper Color
Black, Gray
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Material
Leather
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Material
EVA
All-Leather Upper
Yes
Heel Definition
Flat Heel
Midsole Technology
Dual Density
Closure
Lace Up
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Style Family
Athletic High-Top Shoe
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.86
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.