Zoro Homepage

Women's Athletic High-Top Work Boot, 6 1/2, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089879


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089879
UPC #
690774355484
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Toe Shape
Square
Footwear Construction Type
Cemented
Liner Material
Nylon
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Footwear Style
Athletic High-Top
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Predominant Footwear Color
Black
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
200 Degrees F
Waterproof Type
None
Metatarsal Guard
Internal
Oil Resisting Sole
No
Upper Material Description
Leather
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Insulation Type
None
Outsole Material
Rubber
Removable Insole
Yes
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Upper Color
Black, Gray
Heat Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Material
Leather
Heel Style
Flat Heel
Insole Material
EVA
Closure
Lace Up
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe
Construction
Cemented
Toe Cap Material
Composite
Midsole Technology
Dual Density
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Women's
Midsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.