Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic High-Top Work Boot, 7, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089860


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089860
UPC #
690774355491
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Footwear Style
Athletic High-Top
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Conductive
No
Insulated
No
Oil Resisting Sole
No
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Completely Non Metallic
Yes
Shank Material
Plastic
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
None
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Toe Shape
Square
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Metatarsal System
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Non-Marking Sole
No
Liner Material
Nylon
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black, Gray
Non-Marking Upper
Yes
Upper Material
Leather
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Insole Material
EVA
All-Leather Upper
Yes
Closure
Lace Up
Style Family
Athletic High-Top Shoe
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Slip-Resistance Value - Mark II - Wet
0.86
Midsole Technology
Dual Density
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Heel Definition
Flat Heel
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.