Zoro Homepage

Women's Athletic High-Top Work Boot, 8 1/2, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089705


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089705
UPC #
690774355651
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Footwear Style
Athletic High-Top
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Shank Material
Plastic
Footwear Shank Type
Plastic
Oil Resisting Sole
No
Metatarsal System
No
Wide Toe Cap
Yes
Standards
ASTM F2413
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Upper Material Description
Leather
Static Dissipative
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Liner Material
Nylon
Outsole Material
Rubber
Non-Marking Sole
No
Max. Heat Rating
200 Degrees F
Midsole Material
EVA
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Metal Chip Resisting Sole
No
Removable Insole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Square
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Color
Black, Gray
Upper Material
Leather
Heel Style
Flat Heel
Insole Material
EVA
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Midsole Technology
Dual Density
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Wet
0.86
Closure
Lace Up
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.