Zoro Homepage

Women's Athletic High-Top Work Boot, 8 1/2, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089836


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
M
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089836
UPC #
690774355521
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Metatarsal System
No
Non-Marking Sole
No
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
Liner Material
Nylon
Shank Material
Plastic
Upper Material Description
Leather
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Metatarsal Guard
Internal
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Completely Non Metallic
Yes
Removable Insole
Yes
Footwear Style
Athletic High-Top
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Waterproof Type
None
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Predominant Footwear Color
Black
Insulated
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Material
Leather
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black, Gray
Insole Material
EVA
Toe Cap Material
Composite
Heel Definition
Flat Heel
Midsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Style Family
Athletic High-Top Shoe
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Midsole Technology (PRINT)
Dual Density
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.