Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic High-Top Work Boot, 8, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089711


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089711
UPC #
690774355644
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Footwear Style
Athletic High-Top
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Wide Toe Cap
Yes
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Square
Midsole Material
EVA
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
Yes
Insulation Type
None
Liner Material
Nylon
Waterproof Type
None
Footwear Shank Type
Plastic
Footwear Sole Pattern
Textured
Oil Resisting Sole
No
Predominant Footwear Color
Black
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black, Gray
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
No
Upper Material
Leather
Insole Material
EVA
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Midsole Technology
Dual Density
Construction
Cemented
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Midsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.