Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic High-Top Work Boot, 9, Composite Toe, 6 in H, Black, RB167

  • Mfr # RB167

  • Zoro # G2089696


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
W
Style Number
RB167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB167
Zoro #
G2089696
UPC #
690774355668
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB167
Upper Boot Material
All Leather
Series
RB167
Waterproof
Yes
Insulation Type
None
Footwear Closure Type
Lace Up
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Outsole Material
Rubber
Insulated
No
Upper Material Description
Leather
Ninety Degree Heel
No
Non-Marking Sole
No
Metatarsal Guard
Internal
Wide Toe Cap
Yes
Metatarsal System
No
Toe Shape
Square
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Static Dissipative
No
Midsole Material
EVA
Standards
ASTM F2413
Oil Resisting Sole
No
Footwear Style
Athletic High-Top
Chemical Resisting Sole
Yes
Conductive
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Liner Material
Nylon
Max. Heat Rating
200 Degrees F
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Material
Leather
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Upper Color
Black, Gray
Slip Resistant
Yes
Insole Material
EVA
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Midsole Technology
Dual Density
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating
200 Degrees F
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.