Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 10 1/2, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-W-10.5

  • Zoro # G205907446


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
W
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-W-10.5
Zoro #
G205907446
UPC #
690774554085
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Liner Material
Mesh, Nylon
Slip Resistant
Yes
Standards
ASTM F2413
Last Number or Name
Hyperium Work
Chain Saw Cut Resistant
No
Heat Resistant
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Gray
Removable Insole
Yes
Oil Resisting Sole
Yes
Shank Material
Composite
Electrical Hazard Rated
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Insole System
Removable
Chemical Resisting Sole
Yes
Upper Color
Grey and Powder Blue
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Microfiber, Polyurethane
Conductive
No
Upper Material
Microfiber, Polyurethane
Non Metallic Upper
Yes
Static Dissipative
No
Outsole Material
Rubber
Footwear Shank Type
Composite
Closure Type
Lace Up
Insulated
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Waterproof Type
None
Footwear Style
Athletic Shoe
Wide Toe Cap
Yes
Max. Heat Rating
250 Degrees F
Metatarsal Guard
Internal
Midsole Material
Foam
Footwear Closure Type
Lace Up
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Footwear Shank
Yes
Insole Technology
Removable
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Microfiber, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Foam
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.