Women's Athletic Shoe, 10 1/2 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393661


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB354
Zoro #
G6393661
UPC #
690774381483
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
100 Degrees F
Insulation Type
None
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Conductive
No
Insole System
Removable
For Outdoor Traction
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
Predominant Footwear Color
Blue
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Athletic Shoe
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Mesh
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.70
Ninety Degree Heel
No
Waterproof Type
None
Style Number
RB354
Insulated
No
Non-Marking Sole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RB354
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Blue
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Removable
Toe Cap Material
Steel
Heel Definition
Flat Heel
Construction
Cemented
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB354

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.