Zoro Homepage

Women's Athletic Shoe, 10, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-M-10.0

  • Zoro # G905907319


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
M
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-M-10.0
Zoro #
G905907319
UPC #
690774553941
Country of Origin
Cambodia

Dimensions

Size
10
Width
M
Footwear Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Completely Non Metallic
Yes
Upper Material
Microfiber, Polyurethane
Closure Type
Lace Up
Shank Material
Composite
Max. Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Footwear Style
Athletic Shoe
Metatarsal Guard
Internal
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Upper Material Description
Microfiber, Polyurethane
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Last Number or Name
Hyperium Work
Conductive
No
Predominant Footwear Color
Gray
Footwear Shank Type
Composite
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Insulated
No
Upper Color
Grey and Powder Blue
Static Dissipative
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Slip Resistant
Yes
Electrical Hazard Rated
Yes
Midsole Material
Foam
Oil Resisting Sole
Yes
Heat Resistant
Yes
Footwear Shank
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Closure
Lace Up
Construction
Cemented
Style Family
Athletic Shoe
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Foam
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Microfiber, Polyurethane
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.