Zoro Homepage

Women's Athletic Shoe, 10, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-W-10.0

  • Zoro # G505907443


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
W
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-W-10.0
Zoro #
G505907443
UPC #
690774554078
Country of Origin
Cambodia

Dimensions

Size
10
Width
W
Footwear Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Metal Chip Resisting Sole
Yes
Insulated
No
Upper Material
Microfiber, Polyurethane
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Standards
ASTM F2413
Removable Insole
Yes
Footwear Shank Type
Composite
Outsole Material
Rubber
Non Metallic Upper
Yes
Shank Material
Composite
Heat Resistant
Yes
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Conductive
No
Midsole Material
Foam
Footwear Closure Type
Lace Up
Static Dissipative
No
Max. Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Waterproof Type
None
Liner Material
Mesh, Nylon
Last Number or Name
Hyperium Work
Upper Color
Black
Non-Marking Sole
Yes
Predominant Footwear Color
Gray
Insole System
Removable
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Slip Resistant
Yes
Upper Material Description
Microfiber, Polyurethane
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Slip-Resistance Rating (SATRA Test Values)
.56
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Toe Cap Material
Composite
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Construction
Cemented
Closure
Lace Up
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Microfiber, Polyurethane
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.