Women's Athletic Shoe, 10 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618134


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB460
Zoro #
G1618134
UPC #
690774462175
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Oxford
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Waterproof Type
None
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
For Outdoor Traction
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
100 Degrees F
Last Number or Name
Sublite Cushion Work
Wide Toe Cap
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.42
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulation Type
None
Style Number
RB460
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Liner Material
Nylon
Standards
ASTM F2413
Footwear Sole Pattern
Textured and Siped
Metatarsal System
CushGuard
Conductive
No
Footwear Shank Type
None
Puncture Resistant Insole
No
Non Metallic Upper
No
Footwear Construction Type
Cemented
Toe Shape
Round
Completely Non Metallic
No
Insulated
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
ASTM Footwear Class
F2413-11
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Insole Technology
Removable
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products