Women's Athletic Shoe, 10 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618274


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB460
Zoro #
G1618274
UPC #
690774462298
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Conductive
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insulated
No
Ninety Degree Heel
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
None
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Upper Material Description
Leather
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Sublite Cushion Work
Insole System
Removable
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Predominant Footwear Color
Black
Metatarsal System
CushGuard
Liner Material
Nylon
Insulation Type
None
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chain Saw Cut Resistant
No
Style Number
RB460
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Toe Cap Material
Alloy
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Metatarsal Guard System
CushGuard FlexMet
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products