Women's Athletic Shoe, 10 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393670


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB354
Zoro #
G6393670
UPC #
690774381476
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Static Dissipative
No
ASTM Footwear Class
F2413-11
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Blue
Footwear Construction Type
Cemented
Metatarsal System
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Non-Marking Sole
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Style Number
RB354
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Item
Athletic Shoe
Insole System
Removable
Completely Non Metallic
No
Insulation Type
None
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Series
RB354
Slip Resistant
Yes
Upper Color
Blue
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.75
Construction
Cemented
Insole Technology
Removable
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB354

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.