Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 10 M, Leather, Black

  • Mfr # RB186

  • Zoro # G5545522


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Women's
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB186
Zoro #
G5545522
UPC #
690774163386
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Women's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
No
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Oily
0.58
Footwear Shank Type
Plastic
Non-Marking Sole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Conductive
No
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
No
Insole System
EVA
Shank Material
Plastic
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Wet
0.86
Standards
ASTM F2413
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Max. Heat Rating
100 Degrees F
Style Number
RB186
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
Jorie
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Closure
Lace Up
Style Family
Athletic Shoe
Construction
Cemented
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.72
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.