Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 10 W, Leather, Black

  • Mfr # RB186

  • Zoro # G5774955


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB186
Zoro #
G5774955
UPC #
690774163515
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Women's
Insulated
No
Resists
Oils, Slips
Waterproof
No
Outsole Material
Rubber
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Dry
0.89
Max. Heat Rating
100 Degrees F
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
Footwear Shank Type
Plastic
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Standards
ASTM F2413
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Ninety Degree Heel
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Insole System
EVA
Footwear Sole Pattern
Siped
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Metal Chip Resisting Sole
No
Style Number
RB186
Metatarsal Guard
No
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Series
Jorie
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.89
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Insole Material
EVA
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.