Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 11 1/2, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-M-11.5

  • Zoro # G205907392


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
M
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-M-11.5
Zoro #
G205907392
UPC #
690774553972
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Closure Type
Lace Up
Insulated
No
Footwear Construction Type
Cemented
Static Dissipative
No
Shank Material
Composite
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Last Number or Name
Hyperium Work
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Max. Heat Rating
250 Degrees F
Waterproof Type
None
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Non-Marking Sole
Yes
Conductive
No
Upper Material
Microfiber, Polyurethane
Upper Material Description
Microfiber, Polyurethane
Removable Insole
Yes
Midsole Material
Foam
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Predominant Footwear Color
Gray
Footwear Style
Athletic Shoe
Footwear Closure Type
Lace Up
Insole System
Removable
Standards
ASTM F2413
Footwear Shank Type
Composite
Outsole Material
Rubber
Slip Resistant
Yes
Heat Resistant
Yes
Upper Color
Grey and Powder Blue
Footwear Shank
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Microfiber, Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.