Women's Athletic Shoe, 11 1/2, Composite Toe, Blue/Gray, RB364

  • Mfr # RB364-W-11.5

  • Zoro # G305907391


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Width
W
Style Number
RB364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-W-11.5
Zoro #
G305907391
UPC #
690774554108
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Upper Boot Material
Microfiber/ Polyurethane
Waterproof
No
Features
3D Terrain Visual Effect, Fuelfoam
Outsole Material
Rubber
Conductive
No
Footwear Shank Type
Composite
Waterproof Type
None
Liner Material
Mesh, Nylon
Footwear Style
Athletic Shoe
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Puncture Resistant Insole
No
Upper Material Description
Microfiber, Polyurethane
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Metatarsal Guard
Internal
Upper Color
Grey and Powder Blue
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Heat Resistant
Yes
Closure Type
Lace Up
Non-Marking Sole
Yes
Predominant Footwear Color
Gray
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Shank Material
Composite
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Removable Insole
Yes
Oil Resisting Sole
Yes
Insulated
No
Midsole Material
Foam
Static Dissipative
No
Upper Material
Microfiber, Polyurethane
Metal Chip Resisting Sole
Yes
Last Number or Name
Hyperium Work
Footwear Shank
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Insole Technology
Removable
Toe Cap Material
Composite
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Upper Material (PRINT)
Microfiber, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.