Women's Athletic Shoe, 11 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618554


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB460
Zoro #
G1618554
UPC #
690774462328
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Waterproof Type
None
Non-Marking Sole
Yes
Last Number or Name
Sublite Cushion Work
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Wide Toe Cap
Yes
Insulated
No
Midsole Material
EVA
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Predominant Footwear Color
Black
Metatarsal System
CushGuard
Style Number
RB460
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Upper Material Description
Leather
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Insulation Type
None
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Non Metallic Upper
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Mesh
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Closure
Lace Up
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.42
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.