Women's Athletic Shoe, 11 1/2 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393646


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB354
Zoro #
G6393646
UPC #
690774381506
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Blue
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Style Number
RB354
Conductive
No
Waterproof Type
None
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Upper Boot Material
Leather/Mesh
Non Metallic Upper
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Metatarsal System
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Standards
ASTM F2413
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
ASTM Footwear Class
F2413-11
Static Dissipative
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
RB354
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Blue
Heat Resistant
No
Non-Marking Upper
No
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Insole Technology
Removable
Heel Definition
Flat Heel
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB354

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products